NTN - Needle Roller Bearing - 89315
Inner diameter | 75 mm |
---|---|
Outer diameter | 135 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 135x135x36 mm |
---|---|
Logistic Weight | 2400 g |
Inner diameter | 75 mm |
Outer diameter | 135 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | 89300 |
Cage | Aluminium |
Basic static load, radial - C0r | 920000 N |
Basic dynamic load, radial - Cr | 239000 N |
Sealing | Open |
Usually arrives within 14 working days