References
NTN:NK45/20R
Rubix:205A6078
EAN:4547359128727



Product details : NTN NK45/20R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x20 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 45 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 52500 N |
| Basic dynamic load, radial - Cr | 28000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Delivery usually within ( 3 ) days
