NTN KBK18X22X238X1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KBK18X22X238X1
See technical informationSee documentsReferences
NTN:KBK18X22X238X1
Rubix:205A4551
EAN:4547359667691



Documents
Product details : NTN KBK18X22X238X1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KBK18X22X238X1
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 22 mm |
| Width | 23.8 mm |
| Series | hk |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Delivery usually within ( 3 ) days
