References
Superseded Ref:RNAO22X35X16-XL
INA:RNAO22X35X16
Rubix:201A3740
Manufacturer :0001440700000
EAN:4012802716948

Product details : INA RNAO22X35X16 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x35x35 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 22 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Series | rnao |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 388.16 excl. VAT
/ Each
£ 465.79 incl. VAT
- Delivery usually within ( 7 ) days
