NTN AS1105 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - AS1102
See technical informationSee documentsReferences
NTN:AS1105
Rubix:205A1693
EAN:4547359021134



Documents
Product details : NTN AS1105 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x1 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 0.38 excl. VAT
/ Each
£ 0.46 incl. VAT
- Delivery usually within ( 3 ) days
