NTN - Needle Roller Bearing - WS81114
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 5.25 mm |
Logistics dimensions (L x W x H) | 95x95x5,25 mm |
---|---|
Logistic Weight | 133 g |
Inner diameter | 70 mm |
Outer diameter | 95 mm |
Width | 5.25 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days