NTN GS81132 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81132
See technical informationSee documentsReferences
NTN:GS81132
Rubix:205A3855
EAN:4547359067637



Documents
Product details : NTN GS81132 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x9,5 mm |
|---|---|
| Logistic Weight | 99 g |
| Inner diameter | 162 mm |
| Outer diameter | 200 mm |
| Width | 9.5 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 85.35 excl. VAT
/ Each
£ 102.42 incl. VAT
- Usually arrives within 14 working days
