NTN GS81117 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81117
See technical informationSee documentsReferences
NTN:GS81117
Rubix:205A3847
EAN:4547359067507



Documents
Product details : NTN GS81117 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x5,75 mm |
|---|---|
| Logistic Weight | 175 g |
| Inner diameter | 87 mm |
| Outer diameter | 110 mm |
| Width | 5.75 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 17.85 excl. VAT
/ Each
£ 21.42 incl. VAT
- Delivery usually within ( 3 ) days
