NTN AXK1112 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - AXK1105

See technical informationSee documents
References
NTN:AXK1112
Rubix:205A1766
EAN:4547359023022
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter85 mm
Width3 mm
See all Specifications
Documents

Product details : NTN AXK1112 NEEDLE ROLLER BEARING


Needle roller bearing, thrust needle roller bearing, cage assembly

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x3 mm
Logistic Weight39 g
Inner diameter60 mm
Outer diameter85 mm
Width3 mm
Seriesaxk
Materialsteel
Cagesteel
Basic static load, radial - C0r234000 N
Basic dynamic load, radial - Cr44500 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
  • Delivery usually within ( 3 ) days