NTN AXK1124 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - AXK1105
See technical informationSee documentsReferences
NTN:AXK1124
Rubix:205A1775
EAN:4547359023114



Documents
Product details : NTN AXK1124 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, cage assembly
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x4 mm |
|---|---|
| Logistic Weight | 134 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 4 mm |
| Series | axk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 650000 N |
| Basic dynamic load, radial - Cr | 99000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.27 excl. VAT
/ Each
£ 30.32 incl. VAT
- Delivery usually within ( 3 ) days
