NTN HK1210FM NEEDLE ROLLER BEARING


Needle roller bearing

References
ntn:HK1210FM
rubix:205A4050
ean:4547359922493
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter16 mm
Width10 mm
See all Specifications

Product details : NTN HK1210FM NEEDLE ROLLER BEARING



Wherever compactness is required, and reliability and durability are paramount, NTN has the solution in its range of needle roller bearings. With over 320 million units produced each year, and over 50 years of joint work with original equipment manufacturers (OEMs), NTN has acquired the know-how that thousands of customers already benefit from today.
Needle roller bearing, needle roller sleeve, open

Strengths

Needle roller bearings are compact solutions of various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
HK...F "Premium shell" bushing with x3 life.

Applications

You'll almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machinery, for example.
Heat engines
Motorcycles
Construction machinery
Agriculture
Machinery and equipment

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter16 mm
Width10 mm
Bearing ClearanceCN
SeriesHK
MaterialSteel
CageSteel
StandardISO 15
Basic static load, radial - C0r6250 N
Basic dynamic load, radial - Cr5050 N
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
  • In stock: Next day delivery