NTN - Needle Roller Bearing - GS81102
Inner diameter | 16 mm |
---|---|
Outer diameter | 28 mm |
Width | 2.75 mm |
Logistics dimensions (L x W x H) | 28x28x2,75 mm |
---|---|
Logistic Weight | 11 g |
Inner diameter | 16 mm |
Outer diameter | 28 mm |
Width | 2.75 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days