NTN WS81106 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - WS81106

See technical informationSee documents
References
NTN:WS81106
Rubix:206A3413
EAN:4547359245660
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width3 mm
See all Specifications
Documents

Product details : NTN WS81106 NEEDLE ROLLER BEARING


Needle roller bearing, thrust needle roller bearing, inner ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x3 mm
Logistic Weight24 g
Inner diameter30 mm
Outer diameter47 mm
Width3 mm
Materialsteel
Series81100
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
  • Delivery usually within ( 3 ) days