References
INA:LS5070
Rubix:132A4307
Manufacturer :0000550500000
EAN:4047643159852

Product details : INA NEEDLE BEARING WASHR LS5070
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x70x70 mm |
|---|---|
| Logistic Weight | 59 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 4 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- In stock: Next day delivery
