NTN GS81105 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81105
See technical informationSee documentsReferences
NTN:GS81105
Rubix:206A4044
EAN:4547359067316



Documents
Product details : NTN GS81105 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x3 mm |
|---|---|
| Logistic Weight | 104 g |
| Inner diameter | 26 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 3 ) days
