NTN - Needle Roller Bearing - WS81103
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 2.75 mm |
Logistics dimensions (L x W x H) | 30x30x2,75 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 2.75 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days