References
INA:LS130170
Rubix:229A1315
Manufacturer :0000552470000
EAN:4012801224215

Product details : FAG LS130170 NEEDLE BEARING WASHR 552470000
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x170x170 mm |
|---|---|
| Logistic Weight | 631 g |
| Inner diameter | 130 mm |
| Outer diameter | 170 mm |
| Width | 9 mm |
| Series | ls |
Show UNSPSC/ECL@SS
£ 74.49 excl. VAT
/ Each
£ 89.39 incl. VAT
- Delivery usually within ( 7 ) days
