NTN - Needle Roller Bearing - WS81126
Inner diameter | 130 mm |
---|---|
Outer diameter | 170 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 170x170x9 mm |
---|---|
Logistic Weight | 671 g |
Inner diameter | 130 mm |
Outer diameter | 170 mm |
Width | 9 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days