References
INA:LS110145
Rubix:238A4107
Manufacturer :0000551310000
EAN:4047643174091

Product details : INA LS110145 BEARING WASHERS SUITABLE FOR AXK AND K811
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x145x145 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 110 mm |
| Outer diameter | 145 mm |
| Width | 7 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 43.88 excl. VAT
/ Each
£ 52.66 incl. VAT
- Delivery usually within ( 7 ) days
