References
INA:LS100135
Rubix:105A2989
Manufacturer :0000551230000
EAN:4012802413694

Product details : INA LS100135 BEARING WASHER
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x135x135 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 100 mm |
| Outer diameter | 135 mm |
| Width | 7 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 104.37 excl. VAT
/ Each
£ 125.24 incl. VAT
- Delivery usually within ( 7 ) days
