Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA NEEDLE BEARING WASHR AS0619
INA NEEDLE BEARING WASHR AS0619
Axial bearing washer
References
ina:
AS0619
rubix:
100A2862
manufacturer :
0007888480000
ean:
4012802723472
Technical specifications
Inner diameter
6
mm
Outer diameter
19
mm
Width
1
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR AS0619
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
19
x
19
mm
Logistic Weight
2
g
Inner diameter
6
mm
Outer diameter
19
mm
Width
1
mm
Series
AS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
SKF NEEDLE BEARING WASHER LS 1226
SKF NEEDLE BEARING WASHER LS 1024
INA NEEDLE BEARING WASHR AS 4060
NTN AS1118 NEEDLE ROLLER BEARING
NTN WS89312 NEEDLE ROLLER BEARING
NTN GS81124 NEEDLE ROLLER BEARING
SKF LS 4060 NEEDLE BEARING WASHR
NTN AS1126 NEEDLE ROLLER BEARING
NTN WS81116 NEEDLE ROLLER BEARING
INA THRUST WASHERS AS 1226 FOR SIZE 3 AND
NTN WS81212 NEEDLE ROLLER BEARING
NTN WS89316 NEEDLE ROLLER BEARING
SKF LS 2035 NEEDLE BEARING WASHR
AS4565 BEARING THRUST WASHER 40X60
NTN GS81111 NEEDLE ROLLER BEARING