References
NTN:HF3020
Rubix:205A4027
EAN:4547359070101

Product details : NTN HF3020 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HF3020
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x20 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 20 mm |
| Series | hf |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Delivery usually within ( 3 ) days
