NTN - Needle Roller Bearing - RNA6914R
Inner diameter | 80 mm |
---|---|
Outer diameter | 100 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 100x100x54 mm |
---|---|
Logistic Weight | 828 g |
Inner diameter | 80 mm |
Outer diameter | 100 mm |
Width | 54 mm |
Bearing Clearance | CN |
Series | NA6900 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 267000 N |
Basic dynamic load, radial - Cr | 130000 N |
Sealing | Open |
Usually arrives within 14 working days