Needle Roller Bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 47 mm |
Width | 22 mm |
Logistic Weight | 115 g |
---|---|
Inner diameter | 32 mm |
Outer diameter | 47 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NKS |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 13000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 46.5 N |
Basic dynamic load, radial - Cr | 34.1 N |
Sealing | Open |
Usually arrives within 14 working days