Drawn cup needle roller bearing open end
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x14x14 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 15 mm |
Bearing Clearance | cn |
Series | hk..-b |
Material | steel |
Cage | steel |
Reference speed | 17000 rpm |
Limit speed | 24300 rpm |
Basic static load, radial - C0r | 8800 N |
Basic dynamic load, radial - Cr | 6800 N |
Sealing | open |
In stock: Next day delivery