INA NK9/16-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NK9/16-TV
INA:NK9/16-TV-XL
Rubix:238A1015
Manufacturer :0507532820000
EAN:4012802733358

Product details : INA NK9/16-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x16 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 9 mm |
| Outer diameter | 16 mm |
| Width | 16 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 23900 rpm |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 6600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 83.30 excl. VAT
/ 10 pieces
£ 99.96 incl. VAT
- Delivery usually within ( 7 ) days
