INA HK2020-AS1-B NEEDLE ROLLR BEARING 0000362260000
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2020-AS1-B
Rubix:229A4399
Manufacturer :0000362260000
EAN:4012802445916

Product details : INA HK2020-AS1-B NEEDLE ROLLR BEARING 0000362260000
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x26x26 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 20 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Delivery usually within ( 7 ) days
