NTN - Needle Roller Bearing - K160X170X46
Inner diameter | 160 mm |
---|---|
Outer diameter | 170 mm |
Width | 45.7 mm |
Logistics dimensions (L x W x H) | 170x170x45,7 mm |
---|---|
Logistic Weight | 597 g |
Inner diameter | 160 mm |
Outer diameter | 170 mm |
Width | 45.7 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Standard | iso 15 |
Usually arrives within 14 working days