SKF Needle Ring
Inner diameter | 35 mm |
---|---|
Outer diameter | 40 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x40x40 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 35 mm |
Outer diameter | 40 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | k |
Material | bearing steel |
Cage | polyamide |
Reference speed | 12000 rpm |
Limit speed | 13000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 49 N |
Basic dynamic load, radial - Cr | 23.8 N |
Usually arrives within 14 working days