Needle roller cage assembly
Inner diameter | 45 mm |
---|---|
Outer diameter | 50 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x50x50 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 45 mm |
Outer diameter | 50 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 6100 rpm |
Limit speed | 10300 rpm |
Basic static load, radial - C0r | 46000 N |
Basic dynamic load, radial - Cr | 22500 N |
Usually arrives within 14 working days