References
SKF:K 25X33X24
Rubix:181A0016
Manufacturer :10216
EAN:7316577712387

Product details : SKF NEEDLE BEARING CAGE K 25X33X24
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x33x33 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 25 mm |
| Outer diameter | 33 mm |
| Width | 24 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Basic static load, radial - C0r | 47.5 N |
| Basic dynamic load, radial - Cr | 31.9 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
- Usually arrives within 14 working days
