NTN K22X26X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K22X26X13
See technical informationSee documentsReferences
NTN:K22X26X13
Rubix:205A4331
EAN:4547359092974



Documents
Product details : NTN K22X26X13 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x13 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 22 mm |
| Outer diameter | 26 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 10200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- Delivery usually within ( 3 ) days
