NTN - Needle Roller Bearing - K81128
Inner diameter | 140 mm |
---|---|
Outer diameter | 180 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 180x180x12 mm |
---|---|
Logistic Weight | 440 g |
Inner diameter | 140 mm |
Outer diameter | 180 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Aluminium |
Number of rows | 1 |
Standard | ISO 104 |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 206000 N |
Usually arrives within 14 working days