NTN - Needle Roller Bearing - HK2212
Inner diameter | 22 mm |
---|---|
Outer diameter | 28 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 28x28x12 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 22 mm |
Outer diameter | 28 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 14.3 N |
Basic dynamic load, radial - Cr | 9.75 N |
Usually arrives within 14 working days