NTN - Needle Roller Bearing - K81102T2
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 3.5 mm |
Logistics dimensions (L x W x H) | 28x28x3,5 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 3.5 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Polyamide |
Number of rows | 1 |
Standard | ISO 104 |
Basic static load, radial - C0r | 28600 N |
Basic dynamic load, radial - Cr | 12900 N |
Usually arrives within 14 working days