INA HK1816-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1816-AS1-B
Rubix:105A6180
Manufacturer :0000606310000
EAN:4054372503740

Product details : INA HK1816-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x24x24 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 16 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 17300 N |
| Basic dynamic load, radial - Cr | 11600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- Delivery usually within ( 7 ) days
