FAG K40X45X17-B/0-7 NEEDLE BEARING CAGE 6237686063
Needle roller cage assembly
See technical informationReferences
INA:K40X45X17-B/0-7
Rubix:229A1253
Manufacturer :0006237686063
EAN:4012802367911

Product details : FAG K40X45X17-B/0-7 NEEDLE BEARING CAGE 6237686063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x45 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Series | k |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 21400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ Each
£ 7.54 incl. VAT
- In stock: Next day delivery
