NTN HMK2225 NEEDLE ROLLER BEARING
Needle roller bearing, needle roller bushing, open, heavy series
See technical informationReferences
NTN:HMK2225
Rubix:205A4230
EAN:4547359074017



Product details : NTN HMK2225 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 29 mm |
| Width | 25 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Usually arrives within 14 working days
