NTN K40X48X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K40X48X20
See technical informationSee documentsReferences
NTN:K40X48X20
Rubix:206A4047
EAN:4547359093995



Documents
Product details : NTN K40X48X20 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x48x20 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 33000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Delivery usually within ( 3 ) days
