NTN - Needle Roller Bearing - K18X24X13
Inner diameter | 18 mm |
---|---|
Outer diameter | 24 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 24x24x13 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 18 mm |
Outer diameter | 24 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 12800 N |
Basic dynamic load, radial - Cr | 11600 N |
Usually arrives within 14 working days