NTN HMK1420C NEEDLE ROLLER BEARING
Needle roller bearings, needle bushings, open, heavy series
See technical informationReferences
NTN:HMK1420C
Rubix:205A4203
EAN:4547359073430



Product details : NTN HMK1420C NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 14 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 20 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Usually arrives within 14 working days
