References
Superseded Ref:HK 1210
SKF:HK 1210 E
Rubix:310A6078
EAN:7316579365437

Product details : SKF HK 1210 E 201169774 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 16000 rpm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 45.60 excl. VAT
/ 10 pieces
£ 54.72 incl. VAT
- Delivery usually within ( 3 ) days
