NTN - Needle Roller Bearing - K81120T2
Inner diameter | 100 mm |
---|---|
Outer diameter | 135 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 135x135x11 mm |
---|---|
Logistic Weight | 1212 g |
Inner diameter | 100 mm |
Outer diameter | 135 mm |
Width | 11 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Polyamide |
Number of rows | 1 |
Standard | ISO 104 |
Basic static load, radial - C0r | 555000 N |
Basic dynamic load, radial - Cr | 158000 N |
Usually arrives within 14 working days