References
INA:HK1015
Rubix:105A7512




Documents
Product details : INA NEEDLE ROLLR BEARING HK1015
INA caged drawn cup needle roller bearing has a steel cage and is suitable for applications with high dynamic loads. It has a smaller cross-section than a machined needle roller bearing for use in restricted mounting spaces. The steel cage provides guidance and even spacing of the rollers for minimum vibration and noise at high speeds. The needle rollers are made of through-hardened, high-carbon chromium steel for durability and heat tolerance. The bearing can be used at temperatures up to 284 degrees F (140 degrees C). This drawn cup needle roller bearing meets Deutsches Institut für Normung standard DIN 618-1 and International Organization for Standardization standard ISO 3245 for quality assurance.
Strengths
Drawn cup needle roller bearing for applications with high dynamic loads
Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
Meets standards DIN 618-1 and ISO 3245 for quality assurance
Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
Meets standards DIN 618-1 and ISO 3245 for quality assurance
Applications
Automotive and truck transmissions
Agricultural and construction equipment
Pumps and compressors
Two-cycle engines
Agricultural and construction equipment
Pumps and compressors
Two-cycle engines
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 15 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 18200 rpm |
| Basic static load, radial - C0r | 8800 N |
| Basic dynamic load, radial - Cr | 6800 N |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
- Sold out
