NTN KJ38X44X288X2S NEEDLE ROLLER BEARING
Needle roller bearings, needle cages, welded sheet-metal cages
See technical informationReferences
NTN:KJ38X44X288X2S
Rubix:205A4557
EAN:4547359667189
Product details : NTN KJ38X44X288X2S NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of withstanding very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 44 mm |
| Width | 28.8 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Usually arrives within 14 working days

