References
INA:RNA4840-XL
Rubix:238A2262
Manufacturer :0507673990000
EAN:4054366701176

Product details : INA RNA4840-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x250x250 mm |
|---|---|
| Logistic Weight | 3350 g |
| Inner diameter | 220 mm |
| Outer diameter | 250 mm |
| Width | 50 mm |
| Series | rna..-xl |
| Reference speed | 1220 rpm |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 260000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 838.76 excl. VAT
/ Each
£ 1,006.51 incl. VAT
- Delivery usually within ( 7 ) days
