Radial roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x105x105 mm |
---|---|
Logistic Weight | 775 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | na..-xl |
Cage | other |
Reference speed | 3150 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 162000 N |
Basic dynamic load, radial - Cr | 97000 N |
Sealing | open |
Usually arrives within 14 working days