NTN KR16FLLD0H/L588 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR16FLLD0H/L588
See technical informationSee documentsReferences
NTN:KR16FLLD0H/L588
Rubix:205A4609
EAN:4547359821864

Documents
Product details : NTN KR16FLLD0H/L588 NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, hexagonal socket, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x28 mm |
|---|---|
| Logistic Weight | 26 g |
| Inner diameter | 8 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 4.5 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 4050 N |
Show UNSPSC/ECL@SS
£ 24.94 excl. VAT
/ Each
£ 29.93 incl. VAT
- Delivery usually within ( 3 ) days
