Yoke type track roller
Inner diameter | 24 mm |
---|---|
Width | 80 mm |
Sealing | two rubber seals |
Inner diameter | 24 mm |
---|---|
Width | 80 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | pwkr..-2rs-xl |
Material | steel |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 39000 N |
Outer diameter | 72 mm |
In stock: Next day delivery