References
INA:KRV52-PP-A-NMT
Rubix:238A1159
Manufacturer :0057505630078
EAN:4054362448563

Product details : INA KRV52-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 512 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | krv..-pp-a |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 22200 N |
Show UNSPSC/ECL@SS
£ 74.05 excl. VAT
/ Each
£ 88.86 incl. VAT
- Delivery usually within ( 7 ) days
